Shop All Push On Hose Fittings
Aignep Usa
PTC Fittings Kit, 60 Pieces, 4mm Size
Mfr # 50861N-4
Zoro # G2201403
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel-Plated Brass
- Max. Pressure 190 psi
- Fitting Connection Type Push-Fit, Universal Thread
- Number of Pieces 60
- Tube Size 4 mm
Product Information
- Brand Aignep Usa
- MFR # 50861N-4
- Zoro # G2201403
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 4 mm |
Compatible Tube Sizes Included | 4 mm |
Details
Material | Nickel-Plated Brass |
Max. Pressure | 190 psi |
Fitting Connection Type | Push-Fit, Universal Thread |
Number of Pieces | 60 |
Item | Push to Connect Fittings Kit 60 Piece |
Includes | Connectors, Elbows, Tees, Unions |
Body Material | Nickel Plated Brass |
Connection Type | Universal Thread |
Pipe Fitting Connection Type | Push-To-Connect |
Temp. Range | 0 to 200 Degrees F |
Basic Pipe Fitting Shape | Kit |
Specific Pipe Fitting Shape | Fitting Kit |
Basic Pipe Fitting Material | Metal |
Maximum Operating Temperature | 200 Degrees F |
Maximum Operating Pressure | 190 psi |
Specific Fitting Shapes Included | Connector, Elbow, Tee, Union |
Minimum Operating Temperature | 0 Degrees F |
Description
Push to Connect Fittings Kit, Connection Type Push-Fit, Universal Thread, Compatible Tube Sizes Included 4 mm, Material Nickel-Plated Brass, Number of Pieces 60, Specific Fitting Shapes Included Connector, Elbow, Tee, Union, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Pump Mtr, 3-Ph, 3hp, 1760,208-230/460,182JM (00318ET3E182JM-W22)
- ARO Air Regulator, 1/4 In. NPT, 59 cfm, 250 psi (R37121-600)
- FESTO Guided Drive DFM-20-80-P-A-GF (DFM-20-80-P-A-GF)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z297)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 3/8 In Size (87861-06)
- AIGNEP USA MaleSwivelRunTee, PushConn, 1/8, sz 3/8, PK5 (87222-06-02)
- AIGNEP USA Run Tee, Composite, 45/64" Hex, 3/8" Tube (85222-06-06)
- AIGNEP USA 1/4" Push-to-Connect Nickel Brass Inline Filter (82670VM-04)
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 13 mm (50110N-8-1/8-PK5)
- AIGNEP USA Union Y, Brass, Push-Fit, 1/4in., PK5 (88310-04)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexMNPT (KQ2L13-37AS)
- Aignep Usa Push On Hose Fittings