Shop All Brass Pipe Fittings
Aignep Usa
Nickel Plated Brass Tee, FNPT, 1/8" Pipe Size
Mfr # 82400N-02
Zoro # G2020961
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Tee
- Pipe Fitting Material Nickel Plated Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Aignep Usa
- MFR # 82400N-02
- Zoro # G2020961
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Fitting Length | 1-3/32" |
Pipe Size (Fittings) | 1/8" |
Fitting Length | 1-3/32" |
Hex Size | 1-1/9" |
Pipe Size | 1/8 in |
Overall Length | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Outside Diameter | 1/2 in |
Fitting Thread Size C | 1/8 in -27 |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side C Outside Diameter | 1/2 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Pipe Size | 1/8 in x 1/8 in x 1/8 in |
Fitting Thread Size A | 1/8 in -27 |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Thread Size B | 1/8 in -27 |
Description
Tee, Brass, Nickel-Plated, CA360, 1/8 in, Female, NPT, 1 1/16 in, 27, 1/8 in -27, 1/8 in, Female, NPT, 1/2 in, 27, 1/8 in -27, 1/8 in, Female, NPT, 1/2 in, 27, 1/8 in -27, 250 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-4217 CAST METER FLANGE (313-718)
- KOHLER KOHLER MIXER CAP KIT (GP77759)
- B & K TEE GALVANIZED 4"" (510-611BC)
- STENNER PVC Injection Check Valve, 3/8", EDPM Se (BC238-1)
- AIGNEP USA Nickel Plated Brass Cross, FNPT, 1/4" Pipe Size (82620N-04)
- AIGNEP USA Nickel Plated Brass Female Elbow, FNPT x MNPT, 1/2" Pipe Size (82510N-08)
- AIGNEP USA Nickel Plated Brass Cross, FNPT, 3/8" Pipe Size (82620N-06)
- AIGNEP USA Nickel Plated Brass Street Elbow, MNPT x FNPT, 3/8" Pipe Size (82520N-06)
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 1/2" Pipe Size (82200N-08)
- AIGNEP USA Nickel Plated Brass Female Elbow, FNPT, 1/4" Pipe Size (82510N-04)
- LEGEND VALVE 1/2 1960 X FIP 3 HOLE DE ELBOW (302-235NL)
- Aignep Usa Fittings