Shop All Brass Pipe Fittings
Aignep Usa
Nickel Plated Brass Female Coupling, FNPT x FNPT, 1/4" Pipe Size
Mfr # 82300N-04
Zoro # G2944952
original price:
$2.75
14% off
new price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Nickel Plated Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Aignep Usa
- MFR # 82300N-04
- Zoro # G2944952
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Fitting Length | 1-1/8" |
Hex Size | 3/4" |
Pipe Fitting Length | 1-1/8" |
Pipe Size (Fittings) | 1/4" x 1/4" |
Overall Pipe Length | 1.063" |
Overall Length | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Thread Size B | 1/4 in -18 |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Thread Size A | 1/4 in -18 |
Description
Female Coupling, Brass, Nickel-Plated, CA360, 1/4 in, Female, NPT, 1 1/16 in, 18, 1/4 in -18, 1/4 in, Female, NPT, 1 1/16 in, 18, 1/4 in -18, 250 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON-VIK Filter Screen, 2-1/4", Polypropylene (5580410)
- ZORO SELECT 1/2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P599)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 40 (5P733)
- HONEYWELL L4008A1015 Remote Bulb (L4008A1015)
- AIGNEP USA Nickel Plated Brass Cross, FNPT, 1/4" Pipe Size (82620N-04)
- AIGNEP USA Nickel Plated Brass Street Elbow, MNPT x FNPT, 1/8" Pipe Size (82520N-02)
- AIGNEP USA Nickel Plated Brass Adapter, FNPT x MBSP, 1/8" Pipe Size (82242N-02-02)
- AIGNEP USA Nickel Plated Brass Female Elbow, FNPT x MNPT, 1/2" Pipe Size (82510N-08)
- AIGNEP USA Nickel Plated Brass Adapter, FNPT x MBSP, 1/2" Pipe Size (82242N-08-08)
- AIGNEP USA Nickel Plated Brass Female Coupling, FNPT x FNPT, 1/2" Pipe Size (82300N-08)
- JMF Company 1/4 in. MPT X 1/4 in. D MPT Brass Nipple 6 in. L (47026)
- Aignep Usa Fittings