Shop All Push On Hose Fittings
Aignep Usa
Male Connector, 8mm Tube Sz, Brass, PK5
Mfr # 50000N-8-1/8-PK5
Zoro # G0852783
original price:
$19.89
5% off
new price: $18.79
/pk 5, $3.76/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Pipe Size 1/8 in
Product Information
- Brand Aignep Usa
- MFR # 50000N-8-1/8-PK5
- Zoro # G0852783
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 14 mm |
Pipe Size (Fittings) | 1/8" |
Tube Size | 8mm |
Overall Length | 31/32 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Description
Male Adapter, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 31/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA MAXCO H35B18F 3/4" Inch Bore Keyway & 2 Set Screws Fb Hardened Tooth (H35B18F3/4)
- DODGE Raptor Couplings, RAPTOR 4HSB 1-5/8" (RAPTOR 4HSB 1-5/8")
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTKT130-113)
- SPEEDAIRE Valve (TTR4420431G)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/8-PK5)
- AIGNEP USA Elbow Connector, 45/64" Hex, 3/8" Tube (85110-06-06)
- AIGNEP USA Tube Mender, 8 x 6mm Tube, 250 psi (55040-8-6)
- AIGNEP USA Male Connector, 5mm Tube Sz, Brass, PK5 (50000N-5-1/8-PK5)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 4mm Size (50861N-4)
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- ZORO SELECT Straight 5/8 in Hose I.D, 3/4" Thread (707048-1012)
- Aignep Usa Push On Hose Fittings