Shop All Push On Hose Fittings
Aignep Usa
Male Connector, 6mm Tube Sz, Brass, PK5
Mfr # 50010N-6-M5-PK5
Zoro # G3472935
product price: $14.69
/pk 5, $2.94/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Basic Material Metal
Product Information
- Brand Aignep Usa
- MFR # 50010N-6-M5-PK5
- Zoro # G3472935
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Pipe Size (Fittings) | 5mm |
Pipe Size | 5 mm |
Overall Length | 31/32 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 5 mm |
Description
Male Adapter, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 31/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK3934)
- CENTURY Motor, PSC, 1/6 HP, 1075 RPM, 115V, 48Y, OAO (FDL1016)
- PARKER Hydraulic Hose, 1/4" ID, 50 ft. L (387TC-4-BX)
- BESTORQ Aftermarket Dixie Chopper 2354KO ZEE 2 (Deck 54" 2016-17) Zero Turn Mower Replacement Belt, B156LG (B156LG)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10, Pipe Size: 1/4 in (88000-06-04)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 1/4in., PK5 (88130-04)
- AIGNEP USA Elbow Connector, Composite, 33/64" Hex (85110-04-02)
- AIGNEP USA 1/4" x 10mm Tube x BSPT SS Elbow Connector (60111X-10-1/4)
- AIGNEP USA 1/8" x 1/4" Universal Thread SS Male Compression Elbow (60111X-04-02)
- AIGNEP USA Union, 1/8 In, Tube, Brass, PK10 (88040-02)
- SMC 3/8" Tube x MNPT SS Male 90 Degree Elbow (KQG2L11-N03S)
- Aignep Usa Hose Fittings