Shop All Push On Hose Fittings
Aignep Usa
Male Connector, 5mm Tube Sz, Brass, PK5
Mfr # 50000N-5-1/4-PK5
Zoro # G2078395
original price:
$20.35
7% off
new price: $18.85
/pk 5, $3.77/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Pipe Size (Fittings) 1/4"
Product Information
- Brand Aignep Usa
- MFR # 50000N-5-1/4-PK5
- Zoro # G2078395
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Hex Size | 12 mm |
Pipe Size | 1/4 in |
Tube Size | 5mm |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 25/32 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 5 mm |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 5 mm |
Description
Male Adapter, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 25/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1, PK3 (EF081016)
- WILLIAMS Williams Reg Speed Soupler, 3/8" NTPF, F (8R38DF)
- BOSTON GEAR SpurGear, 24DP, 20PA, 36Teeth, Brass (Y2436)
- AIGNEP USA Union Tee, 1/2", Tube, Brass, PK10 (88230-08)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-1/4-PK5)
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-1/4-PK3)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10 (88000-06-02)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 5/32in., PK5 (88130-53)
- AIGNEP USA 1/2" Tube SS Elbow Connector (60130-08)
- FESTO Push-In L-Fitting QSML-M5-4 (QSML-M5-4)
- Aignep Usa Hose Fittings