Shop All Push On Hose Fittings
Aignep Usa
Male Connect, 1/4 In, Tube/MNPT, Brass, PK10
Mfr # 88000-04-02
Zoro # G1292715
product price: $36.39
/pk 10, $3.64/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Basic Pipe Fitting Material Metal
Product Information
- Brand Aignep Usa
- MFR # 88000-04-02
- Zoro # G1292715
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/8" |
Tube Size | 1/4 in |
Pipe Size | 1/8 in |
Overall Length | 1 1/32 in |
Fitting Thread Size | 1/8-27 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Male Adapter, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Bearing Equipment or Accessory, 2 Bolt Flangette (40MST)
- BOWER Tapered Roller Bearing Cone - 1.375 In Id X 0.875 In W (02878)
- SPEEDAIRE Latch Spring, For Use With Mfr. Model Number: 6WA74 (6WA7475-3)
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI RD (PLR10025-300)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10, Pipe Size: 1/4 in (88000-06-04)
- AIGNEP USA Male Connect, 1/4 In, Tube/MNPT, Brass, PK10 (88000-04-04)
- AIGNEP USA 1/4" x 6mm Tube x BSPT SS Elbow Connector (60111X-6-1/4)
- AIGNEP USA Tube Mender, Composite, 8mm Tube, 250 psi (55040-8)
- AIGNEP USA Tee Mender, Composite, 6mm Tube, 250 psi (55230-6)
- AIGNEP USA 1/4" Tube SS Tee Mender (60230-04)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 4mm Size (50861N-4)
- Aignep Usa Hose Fittings