Shop All Push On Hose Fittings
Aignep Usa
Male Conn, Push Conn, 3/8, Size 1/2, PK3
Mfr # 87000-08-06
Zoro # G1171536
original price:
$18.99
18% off
new price: $15.45
/pk 3, $5.15/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Pipe Size 3/8 in
- Gasket Material NBR70
Product Information
- Brand Aignep Usa
- MFR # 87000-08-06
- Zoro # G1171536
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Tube Size | 1/2 in |
Hex Size | 25/32 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 1 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 3/8-18 |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Packing Kit (PMCK-9500)
- TRIM Cutting and Grinding Fluid, 1 gal (C276/1)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 10 Gal, Horiz (1TZY9)
- TRITAN Lockwasher, inch, For Use with N10 Locknut (W10)
- AIGNEP USA 1/4" x 6mm Tube x BSPT SS Elbow Connector (60111X-6-1/4)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 3/8, PK3 (87000-06-08)
- AIGNEP USA Male Branch Tee, 1/4 In, Tube x MNPT, PK10 (88210-04-02)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10 (88000-06-02)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/2, PK3 (87000-08-04)
- AIGNEP USA Bulkhead Union, Brass, Push-Fit, 1/8in., PK5 (88050-02)
- FESTO Push-In Connector QS-8 (QS-8)
- Aignep Usa Push On Hose Fittings