Shop All Push On Hose Fittings
Aignep Usa
Male Conn, Push Conn, 1/4, Size 1/8, PK5
Mfr # 87000-02-04
Zoro # G2284721
original price:
$15.29
9% off
new price: $13.79
/pk 5, $2.76/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Basic Pipe Fitting Shape Connector
- Hex Size 35/64 in
Product Information
- Brand Aignep Usa
- MFR # 87000-02-04
- Zoro # G2284721
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 35/64 in |
Pipe Size | 1/4 in |
Tube Size | 1/8 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 23/32 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Thread Size | 1/4-18 |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 23/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Tank Drain, 1/4 in. (1312100360)
- CONTINENTAL CONTITECH 1" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-03-11)
- DAYTON Vacuum Mtr/Blwr, Thru-Flow, 8.2A, 220W (32ZN77)
- DDS Shaft Seal, 30 x 42 x 7 mm., Nitrile Rubber (304207SC)
- AIGNEP USA Tube Reducer, 10 x 8mm Tube Sz, Brass, PK3 (50700N-10-8-PK3)
- AIGNEP USA Swivel Branch Tee, Composite, 1/4" Tube (85210-04-04)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 3/8, PK5 (87000-06-04)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5 (50110N-6-1/4-PK5)
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-3/8-PK3)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/4-PK5)
- SMC Male Adapter, 4mm, TubexR(PT) (KQ2H04-M6A)
- Aignep Usa Hose Fittings