Shop All Push On Hose Fittings
Aignep Usa
Male Conn, Push Conn, 1/4, Size 1/2, PK3
Mfr # 87000-08-04
Zoro # G3393941
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Basic Pipe Fitting Material Metal
- Fittings Sub-Category Adapters
Product Information
- Brand Aignep Usa
- MFR # 87000-08-04
- Zoro # G3393941
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Hex Size | 25/32 in |
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 1 5/16 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4-18 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/2 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (JH1416 OH)
- SKF Bearing, Bore 105mm, Industry 6021/C3 (6021/C3)
- CLIMAX METAL PRODUCTS 9/16" ID 2Pc Clamp Collar, Stl, Bo, 2C-056 (2C-056)
- PARKER 2'' DOUBLE BOLT CLAMP (88DB-32)
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 15 mm (50110N-8-1/4-PK5)
- AIGNEP USA Elbow Connector, Composite, 7/16" Hex (55110-6-M5)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-04)
- AIGNEP USA Bulkhead Union, Brass, Push-Fit, 1/8in., PK5 (88050-02)
- AIGNEP USA Union Mender, Composite, 1/4" Tube, 250 psi (85040-04)
- AIGNEP USA Female Pipe, 1/4 In, Tube/MNPT, Brass, PK10 (88030-04-02)
- FESTO Push-In T-Fitting QBT-1/2-1/2-U (QBT-1/2-1/2-U)
- Aignep Usa Push On Hose Fittings