Shop All Push On Hose Fittings
Aignep Usa
Female Connector, 6mm Tube Sz, Brass, PK5
Mfr # 50030N-6-1/8-PK5
Zoro # G0423796
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Pipe Fitting Connection Type FNPT x Tube
Product Information
- Brand Aignep Usa
- MFR # 50030N-6-1/8-PK5
- Zoro # G0423796
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 13 mm |
Pipe Size (Fittings) | 1/8" |
Tube Size | 6mm |
Pipe Size | 1/8 in |
Overall Length | 1 1/32 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Thread Size | 1/8-28 |
Description
Female Adapter, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size 1/8-28, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Power King, M23 (M23)
- EAGLE BELTING Round Belt, Solid, 1/4 In, Polyurethane (4941101)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/4 In (F234)
- AEROQUIP Fitting, Straight, 3/8 In Hose, 3/4-16 JIC (1AA8FJ6)
- AIGNEP USA Union Elbow, 90 Deg, 6mm Tube Sz, PK5 (50130N-6-PK5)
- AIGNEP USA Elbow Connector, 33/64" Hex, 5/32" Tube (85110-53-02)
- AIGNEP USA Union Mender, Composite, 1/4" Tube, 250 psi (85040-04)
- AIGNEP USA Tube Union, 14mm Tube Sz, Brass, PK3 (50040N-14-PK3)
- AIGNEP USA Union, 1/8 In, Tube, Brass, PK10 (88040-02)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-04)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-03AS)
- Aignep Usa Push On Hose Fittings