Shop All Manual Air Control Valves
Aignep Usa
Exhaust Valve, FNPT, Pipe Size 1/2
Mfr # 82650-08
Zoro # G1310057
original price:
$33.79
11% off
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 33/64 in
- Length (In.) 2 53/64 in
- Body Material Brass
- Width (In.) 2 9/64 in
- Max. Temp. Range (F) 0 to 160
Product Information
- Brand Aignep Usa
- MFR # 82650-08
- Zoro # G1310057
- Country of Origin Italy
- Category Manual Air Control Valves
Dimensions
Height (In.) | 2 33/64 in |
Length (In.) | 2 53/64 in |
Width (In.) | 2 9/64 in |
Port Size (In.) | 1/2 in |
Overall Width | 2 1/8 in |
Overall Length | 2 13/16 in |
Overall Height | 2 1/2 in |
Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Details
Item | Exhaust Valve |
Body Material | Brass |
Max. Temp. Range (F) | 0 to 160 |
Max. Operating PSI | 150 psi |
Inlet Gender | Female |
Minimum Operating Temperature | -4 Degrees F |
Air Inlet Type | NPT |
Air Outlet Type | NPT |
Air Outlet Gender | Female |
Maximum Operating Temperature | 176 Degrees F |
Standards | REACH, RoHS Compliant, ISO 5598 |
Maximum Operating Pressure | 145 psi |
Body Material Finish | Nickel Plated |
Minimum Operating Pressure | 4.35 psi |
Description
Exhaust Valve, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 4.35 psi, Inlet Size 1/2 in, Air Inlet Type NPT, Air Outlet Size 1/2 in, Air Outlet Type NPT, Inlet Gender Female, Air Outlet Gender Female, Body Material Finish Nickel Plated, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Standards REACH, RoHS Compliant, ISO 5598, Body Material Brass, Overall Width 2 1/8 in, Overall Length 2 13/16 in, Overall Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBG-50-40-PPVA-N3 (DSBG-50-40-PPVA-N3)
- TRITAN Needle Bearing, Inner Race, Inch, 1.125-in. Bore Dia., 1.375-in. Outside Dia., 1-in. Width (MI18N)
- FESTO Compact Cylinder ADNGF-16-50-P-A (ADNGF-16-50-P-A)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X12X08)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 3/4 (82650-12)
- AIGNEP USA Exhaust Valve, 4-7/16" Lx3-13/16" H (82650-16)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/4 (82650-04)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 3/8 (82650-06)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/8 (82650-02)
- FESTO Mushroom Pushbutton With Detent PR-30-RT (PR-30-RT)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-10)
- Aignep Usa Manual Air Control Valves