Shop All Manual Air Control Valves
Aignep Usa
Exhaust Valve, 4-7/16" Lx3-13/16" H
Mfr # 82650-16
Zoro # G5095310
original price:
$401.81
39% off
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3 13/16 in
- Length (In.) 4 7/16 in
- Body Material Brass
- Width (In.) 3 3/4 in
- Port Size (In.) 1 in
Product Information
- Brand Aignep Usa
- MFR # 82650-16
- Zoro # G5095310
- Country of Origin Italy
- Category Manual Air Control Valves
Dimensions
Height (In.) | 3 13/16 in |
Length (In.) | 4 7/16 in |
Width (In.) | 3 3/4 in |
Port Size (In.) | 1 in |
Overall Width | 3 3/4 in |
Overall Height | 3 13/16 in |
Overall Length | 4 5/16 in |
Air Outlet Size | 1 in |
Inlet Size | 1 in |
Details
Item | Exhaust Valve |
Body Material | Brass |
Max. Temp. Range (F) | 0 to 160 |
Max. Operating PSI | 150 psi |
Air Inlet Type | NPT |
Inlet Gender | Female |
Minimum Operating Temperature | -4 Degrees F |
Minimum Operating Pressure | 4.35 psi |
Body Material Finish | Nickel Plated |
Maximum Operating Temperature | 176 Degrees F |
Air Outlet Type | NPT |
Maximum Operating Pressure | 145 psi |
Standards | REACH, RoHS Compliant, ISO 5598 |
Air Outlet Gender | Female |
Description
Exhaust Valve, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 4.35 psi, Inlet Size 1 in, Air Inlet Type NPT, Air Outlet Size 1 in, Air Outlet Type NPT, Inlet Gender Female, Air Outlet Gender Female, Body Material Finish Nickel Plated, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Standards REACH, RoHS Compliant, ISO 5598, Body Material Brass, Overall Width 3 3/4 in, Overall Length 4 5/16 in, Overall Height 3 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 1.5 Rod (288504)
- SKF SKF 6203Z/C3, Single Row Ball Bearings (6203Z/C3)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (UCF209-27)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 1 gal. (83053)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/8 (82650-02)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 3/8 (82650-06)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/2 (82650-08)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 3/4 (82650-12)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/4 (82650-04)
- SPEEDAIRE Manual Air Control Valve, 1/4 NPT, Closed (32XC10)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (529831000)
- Aignep Usa Pneumatic Valves