Shop All Quick Connect Fittings
Aignep Usa
Exhaust Coupler, 3/8", Brass, 100 cfm
Mfr # 80622-06
Zoro # G5097176
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 220 psi
Product Information
- Brand Aignep Usa
- MFR # 80622-06
- Zoro # G5097176
- Country of Origin Italy
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Thread Size | 3/8"-18 |
Coupling Size | 1/4 in |
Max. Outside Dia. | 1 3/16 in |
Hose Fitting Size | 3/8 in |
Overall Length | 2 1/8 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- VALVOLINE 14.1 oz. Grease Cartridge Dark Gray (VV98510)
- REELCRAFT Electric Motor 115 Vac 1/2Hp (S260430)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 60" ) 13.5" x4" x0.7" (A-A58K)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-08)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-04)
- AIGNEP USA Quick Disconnect Fitting, Clamp, 1/4, Brass (80193-08)
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-06)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 3/8, Brass (80194-06)
- AIGNEP USA Quick Disconnect Fitting, Clamp, 1/4, Brass (80193-06)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 100 (CH880-100K)
- Aignep Usa Hose Fittings