Shop All Push On Hose Fittings
Aignep Usa
Elbow Connector, 53/64" Hex, 12mm Tube
Mfr # 55110-12-1/2
Zoro # G5098506
original price:
$6.95
15% off
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Basic Material Plastic/Metal Combination
- Hex Size 53/64 in
Product Information
- Brand Aignep Usa
- MFR # 55110-12-1/2
- Zoro # G5098506
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 53/64 in |
Pipe Size | 1/2 in |
Tube Size | 12mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Description
Elbow Connector, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 501899 (D1243)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 21 # of Teeth (35B21)
- STEELMAN 25-Foot Straight Air Hose with Reusable Quick Disconnect Fittings (50049-WMQ-IND)
- CONTINENTAL CONTITECH 3/8" Air Hose 200 psi Black (20025572)
- AIGNEP USA Elbow Connector, 1/2" Hex, 4mm Tube (55110-4-M5)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 5/16, PK5 (87000-05-04)
- AIGNEP USA Tube Union, 14mm Tube Sz, Brass, PK3 (50040N-14-PK3)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size (50861N-6)
- AIGNEP USA Swivel Run Tee, Brass, 10mm Tube Sz, PK3 (50222N-10-1/4-PK3)
- AIGNEP USA Female Pipe, 1/4 In, Tube/MNPT, Brass, PK10 (88030-04-02)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFP8)
- Aignep Usa Push On Hose Fittings