Shop All Push On Hose Fittings
Aignep Usa
Elbow Connector, 45/64" Hex, 8mm Tube
Mfr # 55110-8-3/8
Zoro # G5098348
original price:
$3.79
7% off
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fittings Sub-Category Elbows
- Compliance EN331, REACH, ROHS
Product Information
- Brand Aignep Usa
- MFR # 55110-8-3/8
- Zoro # G5098348
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 45/64 in |
Tube Size | 8mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Description
Elbow Connector, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 86 in. OC (BX83)
- TOMPKINS Hydraulic Fitting-Metric CompressionL12(18X1.5)-06NPT STUD STANDPIPE (MC6121-L12-06)
- FESTO Plug Socket With Cable KMYZ-4-2, 5-B-EX (KMYZ-4-2,5-B-EX)
- CP Needle Driver, For Use With CP7120 Needle Scaler (8940159859)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 5/16, PK5 (87000-05-04)
- AIGNEP USA 1/4" Push-to-Connect Nickel Brass Inline Filter (82670VM-04)
- AIGNEP USA Swivel Branch Tee, 8mm Tube Sz, PK5 (50210N-8-1/2-PK5)
- AIGNEP USA Male Connect, 1/2 In, Tube/MNPT, Brass, PK10 (88000-08-08)
- AIGNEP USA Tube Mender, Composite, 12 x 10mm Tube (55040-12-10)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size (50861N-6)
- SMC Extended Male Elbow, 90 Deg, 4mm (KQ2W04-M5A)
- Aignep Usa Hose Fittings