Shop All Push On Hose Fittings
Aignep Usa
Elbow Connector, 33/64" Hex, 8mm Tube
Mfr # 55110-8-1/8
Zoro # G5098357
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Basic Material Plastic/Metal Combination
- Special Features Universal Thread System Compatible with Inch and Metric Threads
Product Information
- Brand Aignep Usa
- MFR # 55110-8-1/8
- Zoro # G5098357
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Tube Size | 8mm |
Hex Size | 33/64 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Pipe Size | 1/8 in |
Description
Elbow Connector, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3540378M1, 25 micron, Outside-In, Glass (MF0066001)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340L5-V-460/3)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (DSB1024)
- SKF USA Radial Bearing contact seal (6203-2RSH)
- AIGNEP USA Tube Union, 6mm Tube Sz, Brass, PK5 (50040N-6-PK5)
- AIGNEP USA Tube Union, 8mm Tube Sz, Brass, PK5 (50040N-8-PK5)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 5/16, PK5 (87000-05-06)
- AIGNEP USA Union Mender, Composite, 3/8" X 1/4" Tube (85040-06-04)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3, Pipe Size: 1/2 in (50000N-12-1/2-PK3)
- AIGNEP USA Union Tee, Composite, 51/64" Hex (55222-12-1/2)
- DIXON MNPT, 3/4"xHose, Barb, 3/4" (1021212C)
- Aignep Usa Push On Hose Fittings