Shop All Ball Valves
Aignep Usa
3/8" FNPT Nickel Brass Mini Ball Valve 3-Way
Mfr # 86710-06
Zoro # G2784171
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8 in
- Body Material Chrome-Plated Brass
- Body Style 3-Way
- Stem Material Nickel-Plated Brass
- Max. Pressure 190 psi CWP
Product Information
- Brand Aignep Usa
- MFR # 86710-06
- Zoro # G2784171
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/8 in |
Overall Length | 1.9 in |
Thread Size | 3/8" |
Inlet Connection Size | 3/8 in |
Outlet Connection Size - Side 1 | 3/8 in |
Handle Length | 0.75 in |
Inlet Connection Height | 0.86 in |
Handle Height | 1.38 in |
Outlet Connection Size - Side 2 | 3/8 in |
Nominal Valve Size | 3/8 in |
Description
Manual Three-Way Ball Valve, Body Material Chrome-Plated Brass, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 3/8 in, Inlet Connection Size 3/8 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/8 in, Outlet Connection Gender - Side 1 Female, Handle Material Composite
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Wax Seal W/Flange (7513)
- T&S BRASS Stem Assembly (Ceramic, Hot) (012446-25)
- ZORO SELECT 3/4" MNPT x 18" TBE Black Pipe Sch 160 (82517)
- ZURN In-Line Single Check Valve, 1-40XL2 (1-40XL2)
- AIGNEP USA 1/8" FNPT Nickel Brass Mini Ball Valve Angle (86720-02)
- AIGNEP USA 3/8" MNPT x Push Nickel Brass Mini Ball Valve Inline (86330-06-06)
- AIGNEP USA 1/8" Push Nickel Brass Mini Ball Valve Inline (86320-00-02)
- AIGNEP USA 1/8" MNPT x Push Nickel Brass Mini Ball Valve Inline (86330-04-02)
- AIGNEP USA 1/8" Socket x MNPT Chrome Brass Ball Valve 2-Way (86330-53-02)
- AIGNEP USA 3/8" FNPT Nickel Brass Mini Ball Valve Angle (86720-06)
- ZORO SELECT 1/4 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04014)
- Aignep Usa Ball Valves