Shop All Bungee Cords & Straps
Ahc
AHC DR77346 9 in. Bungee Ball Cord - pack of 50
Mfr # 7461478
Zoro # G403686044
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ahc
- MFR # 7461478
- Zoro # G403686044
- UPC # 657807773462
- Country of Origin China
- Category Bungee Cords & Straps
Description
Features
- Bungee Ball Cord
- Color: Black
- Length: 9"
- Weather Resistant: Yes
- UV Protected: Yes
- Rugged nylon cover will not mar or scratch surfaces
- Secure by wrapping strap over the PVC ball
- Dimension: 3.75" H x 5.75" W x 10.75" L
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 4 in., 135 lb. (IS04Z4105)
- GLOBAL INDUSTRIAL Triple Elbow Corner Guards, Steel, 24H X 24L, Yellow (239799)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/SS)
- DURASTAR Wheel; 6X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D (620DUA63MT)
- AHC Black Bungee Ball Cord 6 in. L X 0.2 in. 50 lb (DR77345)
- THE BETTER BUNGEE Bungee Cord, White, 12 in. L, 1-1/2 in. W (BBC12NW)
- PROSOURCE Bungee Cord Hd Yel 8Mmx40In (FH64084)
- US CARGO CONTROL 11'' Black Ball Bungees (bundle of 100) (BBB11-100PK)
- THE PERFECT BUNGEE 36” Industrial Grade Poly Tarp Strap, Blue, 4-Count (B36BL4PK)
- KEEPER Strap Tie Down Rubber 19In (06219)
- KINEDYNE EPDM Tarp Tie, Black, 31 in. L, PK50 (2231EPDMGRA)
- Ahc Bungee Cords & Straps