Shop All Brake Accessories
Ags
NiCopp Nickel/Copper Brake/Fuel/TransLine Tubing Coil, 5/16 x 50'
Mfr # CNC-6100
Zoro # G8234916
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ags
- MFR # CNC-6100
- Zoro # G8234916
- UPC # 77146374302
- Country of Origin United States
- Category Brake Accessories
Description
3/8′′ X 100′ Copper/Nickel/Iron Alloy Tubing – Use To Fabricate 3/8′′ Fuel And Transmission Lines. When Combined With Tube Nuts And Flaring Tool, Coils Are An Economical Solution For Shops That Want To Build Their Own Lines, Custom Lengths Or Non-Standard Applications. Nicopp Is A Nickel-Copper Alloy Brake Tubing That Meets Sae Standard J1047 And Iso 4038; Meeting All International And U.S. Requirements For Brake Tubing. This Alloy Is Approximately 9.2% Nickel, 1.4% Iron, 0.8% Manganese, And 88.6% Copper. Under The Uns System, This Alloy Is Designated As Uns C70600. Nicopp Therefore Has The Strength And Structural Integrity Of Steel Lines But With The Added Benefit Of Being Much More Corrosion Resistant. Nicopp Is Also Easier To Bend And Form Than Steel Tubing. Nickel-Copper, Commonly Referred To As ’90-10 Copper’, Has Been Used On Several European Vehicle Brake Systems Since The 1970’S, Including: Volvo, Audi, Porsche, And Aston Martin. Nicopp Has Been Used On Hydraulic/Fluid Transfer Systems On Vehicles Where Steel Lines And Tubing Are Commonly Used. This Includes Brake, Fuel And Transmission Systems. Nicopp Is Considered The Super-Premium Brand In Brake Lines And Should Be Considered Where The Underbody Of The Vehicle Is Subjected To The Harshest Environments, Where The Longest Life-Span For Lines Is Required, And/Or Where Direct Oem Replacement Is Desired. – Nicopp Does Not Rust Or Corrode – Dot Approved For Hydraulic Brake Systems – Bends 58% Easier Than Steel Tubing – Available In Coils Of 25′, 50′, And 100′ – Finished Lines Available For Domestic & Import – Black Oxide Fittings 2X Corrosion Resistance. Nicopp Lines And Tubing Meet The Following Specifications: Saej1047, Iso 4038, Saej1650, Din 74234, Bs2871
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Splice, 6 AWG, Copper, PK10 (84-9463)
- RDS 95 GAL L-SHAPED TRANSFER FUEL TANK (70388)
- GMS GMS:GMS 1-1/8" Rim Cyl - 26D (GMS-R118-KW1-26D)
- AUTOBEST Value Fuel Pump, 12S (12S)
- AGS Coil, Copper, 5/8 x 25 x 035 (CT-825-035)
- AGS Steel Tube Nut, 1/4 (7/16-24 Inverted), 1/bag (BLF-13B)
- AGS Brass Connector, Female (7/16-24 Inverted), Male (1/8-27 NPT), 1/card (BLF-67C)
- AGS Accufit Oil Drain Plug M20x1.50, 1 per Card (ODP-00019C)
- AGS Brass Fuel Connector, 1/4 Hose, Male (1/8-27 NPT), 1/card (FHF-10C)
- AGS Brass Fuel Connector, 5/16 Hose, Male (1/4-18 NPT), 1/bag (FHF-14B)
- AGS Fuel Line Repair Master Kit 1/2 in and 12mm (FLRK-12)
- Ags Automotive Brakes