Shop All Brake Accessories
Ags
NiCopp Brake Line Adapter, 3/16 x 8 (3/8-24 Invtd)(9/16-18 Invtd)
Mfr # CNA-O370
Zoro # G8196057
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ags
- MFR # CNA-O370
- Zoro # G8196057
- UPC # 77146385148
- Country of Origin United States
- Category Brake Accessories
Description
Adapts 9/16-18 Port To A Standard 3/16" Domestic Brake System. AGS 8" Adapter Brake Lines Allow Dissimilar Connections To Be Made Within The Same System. Adapter Lines Are Available In Common Brake Line Tube Sizes. Nicopp Is A Nickel-Copper Alloy Brake Tubing That Meets Sae Standard J1047 And Iso 4038; Meeting All International And U.S. Requirements For Brake Tubing. This Alloy Is Approximately 9.2% Nickel, 1.4% Iron, 0.8% Manganese, And 88.6% Copper. Under The Uns System, This Alloy Is Designated As Uns C70600. Nicopp Therefore Has The Strength And Structural Integrity Of Steel Lines But With The Added Benefit Of Being Much More Corrosion Resistant. Nicopp Is Also Easier To Bend And Form Than Steel Tubing. Nickel-Copper, Commonly Referred To As '90-10 Copper', Has Been Used On Several European Vehicle Brake Systems Since The 1970'S, Including: Volvo, Audi, Porsche, And Aston Martin. Nicopp Has Been Used On Hydraulic/Fluid Transfer Systems On Vehicles Where Steel Lines And Tubing Are Commonly Used. This Includes Brake, Fuel And Transmission Systems. Nicopp Is Considered The Super-Premium Brand In Brake Lines And Should Be Considered Where The Underbody Of The Vehicle Is Subjected To The Harshest Environments, Where The Longest Life-Span For Lines Is Required, And/Or Where Direct Oem Replacement Is Desired. - Nicopp Does Not Rust Or Corrode - Dot Approved For Hydraulic Brake Systems - Bends 58% Easier Than Steel Tubing - Available In Coils Of 25', 50', And 100' - Finished Lines Available For Domestic Import - Black Oxide Fittings 2X Corrosion Resistance. Nicopp Lines And Tubing Meet The Following Specifications: Saej1047, Iso 4038, Aej1650, Din 74234, Bs2871
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTELLA Diesel Engine Oil, 1 Qt., 30W, Rotella T1 (550054461)
- 3M Abrasive Mod Med Cut (M0116)
- AIR LIFT Air Lift Compressor - Standard (16060)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 51, PA-351 (PA-351)
- AGS Transmission Line Tube Nut - 3/8 x M18 x 1.5 Bubble Flare - 4 per Bag (TR-615)
- AGS A/C Condenser Repair End - 5/8 External Female O-Ring (ACR-043)
- AGS Battery Install Kit with Grease and Washers, PK25 (BT-1K)
- AGS Steel Tube Nut, Long, 3/16 (3/8-24 Inverted), 5/card (BLF-10C-5)
- AGS SPLICE-LOK A/C Repair Union Body for 5/16, 3/8, and 1/2 Tube (ACR-046)
- AGS Fuel Line Adapter - 1/2 Quick Connect to Nylon - 2 per Bag (FLRL-420)
- SUR&R Brake Line Union, 3/8"-24 Thread Sz, PK4 (BR405)
- Ags Automotive Brakes