Shop All Brake Lines
Ags
European Poly-Armour PVF Steel Brake Line 3/16 x 72, PAE-372
Mfr # PAE-372
Zoro # G8196845
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ags
- MFR # PAE-372
- Zoro # G8196845
- UPC # 77146372056
- Country of Origin United States
- Category Brake Lines
Description
European Line – Iso Bubble Flare/Metric – AGS Is The Industry Leader In The Automotive Aftermarket For Steel Brake, Fuel, And Transmission Lines. Combining Only The Highest Quality Components, AGS Manufactures Steel Lines That Lead The Automotive Aftermarket In Quality, Coverage, And Fill-Rate. Poly-Armour Has Become The New Standard In Brake Line Replacement Over The Last Several Years. Surpassing All Competitors As The Choice For Both Professionals And Do-It-Yourselfers When It Comes To Brake, Fuel, And Transmission Line Repair, Poly-Armour Is Different From Anything Else On The Market Due To Its Pvf Or Poly-Vinyl Fluorine Coat. This Coating Is Actually A Highly Durable ‘Plastic’ Coating That Is ‘Baked And Cured’ To The Line. This Provides Extra Protection From Corrosion, Debris, And Road Surfacing Solutions. It Also Offers Superior Bend-Ability Without Kinking. That Makes Poly-Armour The Easiest Line To Work With – Period! Underneath The Pvf-Coating Is A Double-Wall, Low Carbon Steel, Copper Brazed Tubing Which Meets All International And U.S. Requirements For Brake Tubing. The Difference Being That Poly-Armour Offers 30 Times The Corrosion Resistance Of Galvanized Steel Alone. Pvf-Coated Lines Are Now The Standard In Many Vehicles On The Road Today Including: Volkswagen/Audi, Honda, Toyota, And Mercedes. Considered A Premium Line, Poly-Armour Should Be Used On Any Vehicle That Will See Any Type Of Harsh Environment Including Snow, Road Treatments, Salt, Air, Dirt/Gravel, Etc. When Extending The Life Of The Lines Is Important, Poly-Armour Should Be Used; Such As On Commercial Vehicles Or When Exact Oem Replacement Is Required Or Desired. – Poly-Armour Is 30X More Resistant To Corrosion – Dot Approved For Hydraulic Brake Systems – Bends Easier Than Standard Steel Tubing – Available In Coils Of 25′ And 50′ – Finished Lines Available For Domestic And Import. Poly-Armour Lines And Tubing Meet The Following Specifications: Saej527B, Gm123M, Saej1290, Din 74234
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Water System Pump, 12 VDC, 1/2 In (04405143S)
- RIGID INDUSTRIES D-Series Lens Cover - Amber (201933)
- RACE SPORT 8Mm Flush Mount Led Indicator Light W/ Wiring (Green) (RS8MMG-W)
- QUICKCABLE Lug-To-Lug Strap, 4 ga., 9" (7401-360-001)
- AGS Domestic Poly-Armour PVF Steel Brake Line, 6mmx 72, PA-772 (PA-772)
- AGS Domestic Steel Brake Line, 3/16 x 60, BL-360 (BL-360)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 1/4 x 40, CN-440 (CN-440)
- AGS NiCopp Nickle Copper Brake Line Coil Kit 3/16" x 25" (CNC-325K)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 72, BL-572 (BL-572)
- AGS Japanese Poly-Armour PVF Steel Brake Line 3/16 x 12, PAJ-312 (PAJ-312)
- MOTORCRAFT Brake Lining Kit, Brf1899 (BRF1899)
- Ags Brake Lines