Shop All Brake Accessories
Ags
Brass Compression Sleeve, 5/16 Tube, 1/bag
Mfr # CFS-3B
Zoro # G8232107
product price: $0.64
/ea
Sold in multiples of 14 for $8.96
$8.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ags
- MFR # CFS-3B
- Zoro # G8232107
- UPC # 77146388675
- Country of Origin United States
- Category Brake Accessories
Description
Compression Unions Are Used In Low-Pressure Applications Such As: Air, Oil, And Water. They Are Generally Used To Connect Lengths Of Copper, Brass, And Aluminum Tubing. To Make Connection, Place The Nut And Then The Sleeve Over The Tubing And Then Insert Tube Into The Fitting Body. When Tight, The Wedging Action Of Sleeve Between Body And Nut Create A Leak Free Connection. AGS Brass And Steel Fittings Are Comprised Of Tube Nuts, Unions (Couplers), Adapters, Elbows, Tees, Bushings, Connectors, Grease, Etc... AGS Fittings Are Held To The Strictest Standards To Perform Flawlessly In Their Intended Applications. Fittings Are Offered In A Variety Of Packaging Options, Including: Retail Clam-Shells, Bulk Boxed, And Plastic Tray Assortments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #14 x 3/4 in Hex Washer Head Type Self-Propelled Drive Type (5NCG2)
- FULTON Bracket, Foldaway 3X4 6000#, #HDPB34-0101 (HDPB34-0101)
- AUTO VENTSHADE 01-07 SILVERADO/SIERRA EXT CAB 2PC ORIGINAL VENTVISOR-REAR-SMOKE (15749)
- ROADPRO Male PL-259 Coax Cable Connector (RPPL-259)
- AGS A/C Condenser Repair End - 5/8 External Female O-Ring (ACR-043)
- AGS TransLine Adapter - 3/8 Rubber Hose to 5/16 Rubber Hose - 1 per Bag (TR-960)
- AGS Brass Adapter, Male (3/8-18 NPT), Female (1/2-14 NPT), 1/card (PTF-56C)
- AGS Fuel Line Adapter - 3/8 Steel to 3/8 Rubber Hose - 1 per Bag (FLRL-175)
- AGS Brass Coupling, Female (3/8-18 NPT), 1/bag (PTU-12B)
- AGS Spool, Copper, 1/2 x 50 x 03 (CT-750-03)
- VELVAC Coiled Cble 6/12, 1/10 Gauge, 15 in., 7-Way (590155)
- Ags Brake Accessories