Shop All Brake Accessories
Ags
Brass Adapter, Male (1/4-18 NPT), Female (3/8-18 NPT), 1/bag
Mfr # PTF-54B
Zoro # G8231897
original price:
$2.15
9% off
new price: $1.95
/ea
Sold in multiples of 7 for $13.65
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ags
- MFR # PTF-54B
- Zoro # G8231897
- UPC # 77146389269
- Country of Origin United States
- Category Brake Accessories
Description
Adapters Are Used To Allow Connection Of Standard Brake Lines To The Different Sized Ports Used In Duel Master Cylinders. Simply Match The Male Side Of The Adapter To The Port Connection On The Dual Master Cylinder And The Female Side Of The Adapter To The Brake Line Connection To Be Made. Adapters Come In A Retail-Oriented Clamshell Package In A Quantity Of 1, A Bulk Ziploc Bag In A Quantity Of 10, Or A Small Plastic Bag In A Quantity Of 1. AGS Fittings Include Tube Nuts, Unions (Couplers), And Adapters; Used Primarily In The Automotive Hydraulic Braking, Fuel, And Transmission Systems. Fittings Are Offered In A Variety Of Packaging Options, Including: Retail Clamshells, Bulk Boxed, And Plastic Tray Assortments. Automotive Hydraulic Brake Fittings Are Formed To Work With Either Sae Inverted Double Flare (Domestic And Japanese Vehicles) Or Iso Bubble Flare (European And British Vehicles). In Either Case, The Fitting (Whether A Tube Nut, Union, Or Adapter) Must Be Selected To Match The End Form Of The Tube Or Port It Will Be Mating To Or A Proper Seal Will Not Be Possible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE 2"x16' Interior Van Ratchet Strap w/ E Fittings (931611BT)
- NOCO Battery Charger, 4 A Input, 6.2 ft L Cable (GENIUS2X2)
- WESTIN Smooth Bed Caps w/ Stake Holes (72-41105)
- SMITTYBILT SURE STEP REPLACEMENT PAD (PST-01)
- AGS Steel Tube Nut, 3/8 (M16x1.5 Surface Seal), 1/card (FLR-008C)
- AGS Reaming/Deburring Tool, 3/16"(4mm)-1/2"(12mm) Brake/Fuel/Trans Tubing (TR-1)
- AGS PS Tube Nut 3/8 M16x1.5mm 26mm Long, 2 per bag (PSR-018)
- AGS Brass Elbow, Female(3/8-24 Inverted), Male(1/8-27 NPTF), 1/card (BLF-56C)
- AGS Steel Tube Nut, Long, 3/16 (3/8-24 Inverted), 10/bag (BLF-10)
- AGS Brass Long Nipple, 1-1/2 Length, Male (1/8-27 NPT), 1/card (PTF-27C)
- VELVAC Convex Mirror, Head Chrme Center Mnt, 8.5" (708556)
- Ags Automotive Brakes