Shop All Brake Accessories
Ags
Brake Line Fitting Sizing Gauge, Standard
Mfr # BLFG-UNF
Zoro # G8236824
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ags
- MFR # BLFG-UNF
- Zoro # G8236824
- UPC # 77146702167
- Country of Origin United States
- Category Brake Accessories
Description
The AGS Brake Line Fitting Gauges Come In Both Sae/Inch And Iso/Metric Versions. The Brake Line Fitting Gauge Is An Accurate And Easy-To-Use Thread Checker For The Most Common Thread Sizes Found In Automotive Braking Systems. Conveniently Assembled Onto A Wire Loop, It Is Especially Well Suited For Distinguishing Between Similar Inch And Metric Threads. This Tool Is A Great Addition For Auto, Motorcycle, Marine, Atv Or Rv Repair Shops. Features - Each Size Has A Male And Female End Checker On The Same Gauge. - Thread Sizes Are Permanently Stamped Onto Each Gauge. - Inch Gauges Are Clear Zinc Plated, Metric Gauges Are Black Oxide. - A Wire Cable With Plastic Coated Loop At Each End Provides Convenient Hanging In Many Locations. - Each Gauge Rotates Freely On The Wire Cable For Quick And Easy Thread Verification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD Springfield 2100095 Uni-Lock Handle Assembly (2100095)
- ANCO Contour Premium Profile Blades, C-19-Oe (C-19-OE)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-012 (P2B-VSC-012)
- THE NOCO CO NOCO Boost Max 12V 5250A Jump Starter (GB250)
- AGS Brass Compression Sleeve, 1/8 Tube, 1/bag (CFS-0B)
- AGS Fuel Line Adapter - 5/16 Steel to 5/16 Rubber Hose - 1 per Bag (FLRL-170)
- AGS 10 ft Coil Reduced Barrier A/C Repair #6 Hose (5/16 / 8mm) (ACR-050)
- AGS Brass 90 Degree Fuel Elbow, 3/8 Hose, Male (1/4-18 NPT), 1/bag (FHF-16B)
- AGS Brass Fuel Connector, 5/16 Hose, Male (1/4-18 NPT), 1/bag (FHF-14B)
- AGS A/C Condenser Repair End - 3/8 External Female O-Ring (ACR-041)
- VELVAC Double Spring Tender Kit 25" (580071)
- Ags Automotive Brakes