Shop All Brake Accessories
Ags
Brake Line Coil and Fitting Assortment Kit, 3/16" x 25'
Mfr # BLFA-8K
Zoro # G8235220
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ags
- MFR # BLFA-8K
- Zoro # G8235220
- UPC # 77146383779
- Country of Origin United States
- Category Brake Accessories
Description
Kit Contents: – (1) 25 Ft. Coil 3/16 In. Nicopp Tubing; (1) Complete 24 Part Number Sae And Metric Assortment Of Tube Nuts, Adapters, And Unions For Both Inverted And Bubble Flare Connections. AGS Coils Are The Same Copper Nickel Alloy Tubing As Used In Our Pre-Made Lines. AGS Is The Industry Leader In The Automotive Aftermarket For Nicopp Brake, Fuel, And Transmission Lines. This Nicopp Kit Is An Economical Solution For Shops That Want To Build Their Own Lines, Custom Lengths Or Non-Standard Applications. Use To Fabricate 3/16 In. Domestic, European, Japanese, British, And Adapter Brake Lines. AGS Nicopp Is A Nickel-Copper Alloy Brake Tubing That Meets Sae Standard J1047 And Iso 4038; Meeting All International And U.S. Requirements For Brake Tubing. This Alloy Is Approximately 9.2% Nickel, 1.4% Iron, 0.8% Manganese, And 88.6% Copper. Under The Uns System, This Alloy Is Designated As Uns C70600. Nicopp Is Not Only Much More Corrosion Resistant Than Steel, But Easier To Bend And Form And Has The Strength And Structural Integrity Of Steel Lines. Nickel-Copper, Commonly Referred To As ’90-10 Copper’, Has Been Used On Several European Vehicle Brake Systems Since The 1970’S, Including: Volvo, Audi, Porsche, And Aston Martin. Nicopp Has Been Used On Hydraulic/Fluid Transfer Systems On Vehicles Where Steel Lines And Tubing Are Commonly Used, Including Brake, Fuel And Transmission Systems. Nicopp Is Considered The Super-Premium Alternative For Brake Lines And Should Be Considered Where Harsh Environments Are A Factor, Where The Longest Life-Span For Lines Is Required, And/Or Where Direct Oem Replacement Is Desired. – Nicopp Does Not Rust Or Corrode – Dot Approved For Hydraulic Brake Systems – Bends 58% Easier Than Steel Tubing And Is Available In 25, 50, And 100 Ft Lengths – Finished Lines Available For Domestic And Import. Nicopp Lines And Tubing Meet The Following Specifications: Saej1047, Iso 4038, Saej1650, Din 74234, Bs2871.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE COMBO LIQ/TRNS TANK 92 GAL LSHAPED 46.75IN ALUMINUM (DZ92647)
- VAICO Clutch Pedal Pad, V30-7598 (V30-7598)
- ZORO SELECT Ramp, Truck or Van, L 72 In, PK2 (1DLU8)
- BALDWIN FILTERS Air Filter, 12-9/32 x 22-29/32 in. (RS3826)
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(M13x1.5 Bubble), 10/bag (BLF-34)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(7/16-24 Inverted), 10/bag (BLF-17)
- AGS Brass Brake Line Union, 6mm (M12x1.0 Bubble), 1/card (BLU-10C)
- AGS Line Wrench, Open Flex, 17mm (LW17-OPEN)
- AGS Brass Fuel Connector, 3/8 Hose, Male (1/4-18 NPT), 1/bag (FHF-13B)
- AGS Brass Compression Nut, 1/4 Tube, 1/bag (CFN-2B)
- VELVAC Air Brake, Nylon, Male Connector, 3/8"x1/4" (016864)
- Ags Brake Accessories