Shop All Brake Accessories
Ags
Accufit Oil Drain Plug Gasket Rubber 7/16"/M12, 5 per Bag
Mfr # ODP-65327B
Zoro # G8229867
product price: $2.85
/pk 5, $0.57/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ags
- MFR # ODP-65327B
- Zoro # G8229867
- UPC # 77146382215
- Country of Origin United States
- Category Brake Accessories
Description
15 OE-Style Replacement Gaskets For The Most Popular OE-Style Oil Drain Plugs. Allows Easy Replacement Of Worn Or Damaged Oil Drain Plug Gaskets. Many Applications/Sizes Available In Copper, Rubber, Nylon, Aluminum, Metal, And Synthetic Gasket Materials. AGS Accufit Oil Drain Plug Is A High-Coverage/Low-Part Number Program That Covers Up To 93% Of All Vehicles On The Road, Including Domestic, European, Japanese, British, And Korean Models, While Reducing Inventory And Associated Costs By 80%. Reducing Stocked Part Numbers To Just 13 And The Superior Quality Built-In Features Make Accufit Your Number One Choice For Oil Drain Plugs. Easy Install - Finger-Grip Wing For Ease Of Installation. All Plugs Have 14Mm Hex - Just One Wrench Works For All! Hi-Temp Gasket - Red Hi-Temp Gasket For Max Sealing Protection. Easy Id - Thread Size Etched On Each Plug. Rust Protection - Black Oxide Coating For Rust And Corrosion Protection. Avoid Cross-Threading - Pilot-Point Tip To Avoid Cross-Threading During Installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERCOVER 15-C F150 STD/EXT/CREW CAB 6.5FT SB ELITE COVER (UC2168)
- MEGUIARS Meguiar's M4916 Heavy Duty Oxidation Remover - 16 oz. (M4916)
- TRAC OUTDOORS TRAC Outdoors T10064 Fluid/Oil ExTRAC Outdoorstor, 7 Liter (69362)
- STENS Oem Replacement Belt 265-472 For Mtd 954-04260 (265-472)
- AGS Brass Fuel Connector, 3/8 Hose, Male (5/8-18 Inverted), 1/card (FHF-17C)
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(9/16-20 Inverted), 1/card (BLF-27C)
- AGS TransLine Adapter - 5/16 Rubber Hose to 5/16 Rubber Hose - 1 per Bag (TR-950)
- AGS Fuel Line Quick Connect-Straight Push-On 1/2 Steel to 1/2 Nylon-2/Bag (FLRQ-410)
- AGS Transmission/Oil Cooler Line Connector-3/8 x 5/8-18-GM 2006-1996-1/Bag (TR-765)
- AGS Brake Line Coil and Fitting Assortment Kit, 3/16" x 25', 2 Coils (BLFA-8K-2)
- VELVAC Universal Dash Valve (032253)
- Ags Automotive Brakes