Shop All Brake Accessories
Ags
Accufit Oil Drain Plug Gasket Oversize/Crush M20, 5 per Bag
Mfr # ODP-65311B
Zoro # G8228354
product price: $2.75
/pk 5, $0.55/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ags
- MFR # ODP-65311B
- Zoro # G8228354
- UPC # 77146382208
- Country of Origin United States
- Category Brake Accessories
Description
15 OE-Style Replacement Gaskets For The Most Popular OE-Style Oil Drain Plugs. Allows Easy Replacement Of Worn Or Damaged Oil Drain Plug Gaskets. Many Applications/Sizes Available In Copper, Rubber, Nylon, Aluminum, Metal, And Synthetic Gasket Materials. AGS Accufit Oil Drain Plug Is A High-Coverage/Low-Part Number Program That Covers Up To 93% Of All Vehicles On The Road, Including Domestic, European, Japanese, British, And Korean Models, While Reducing Inventory And Associated Costs By 80%. Reducing Stocked Part Numbers To Just 13 And The Superior Quality Built-In Features Make Accufit Your Number One Choice For Oil Drain Plugs. Easy Install - Finger-Grip Wing For Ease Of Installation. All Plugs Have 14Mm Hex - Just One Wrench Works For All! Hi-Temp Gasket - Red Hi-Temp Gasket For Max Sealing Protection. Easy Id - Thread Size Etched On Each Plug. Rust Protection - Black Oxide Coating For Rust And Corrosion Protection. Avoid Cross-Threading - Pilot-Point Tip To Avoid Cross-Threading During Installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule 500GPH Standard Bilge Pump - 12V (25DA)
- MAXXIMA Clearance Light, LED, Rd, Grommet, Rnd, 2 Dia (M34260RCL)
- CAMCO RhinoEXTREME 5' Sewer Hose Extension w/Swivel Bayonet, Lug (39865)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 5-1/4" to 5-3/4" (2322D)
- AGS 50 ft Coil Reduced Barrier A/C Repair #10 Hose (1/2 / 13mm) (ACR-052-50)
- AGS NiCopp Brake Line Adapter, 1/4 x 8 (7/16-24 Invtd)(7/16-24 Invtd) (CNA-B430)
- AGS Brass Coupling, Female (1/4-18 NPT), 1/bag (PTU-11B)
- AGS Fuel Line Quick Connect-Straight Push-On 1/2 Steel to 1/2 Nylon-2/Bag (FLRQ-410)
- AGS Accufit Oil Drain Repair Plug 1/2" Universal, 1 per Bag (ODP-65200B)
- AGS Brass Close Nipple, 7/8 Length, Male (1/4-18 NPT), 1/bag (PTF-24B)
- SUR&R Brake Bleeder Kit, Matte Finish (BB007)
- Ags Automotive Brakes