Shop All Brake Accessories
Ags
Accufit Oil Drain Plug Gasket Oversize/Crush 1/2"/M14, 3 per Card
Mfr # ODP-65301C
Zoro # G8229620
product price: $4.15
/pk 2, $2.08/ea
Sold in multiples of 4 for $16.60
$16.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ags
- MFR # ODP-65301C
- Zoro # G8229620
- UPC # 77146381621
- Country of Origin United States
- Category Brake Accessories
Description
15 OE-Style Replacement Gaskets For The Most Popular OE-Style Oil Drain Plugs. Allows Easy Replacement Of Worn Or Damaged Oil Drain Plug Gaskets. Many Applications/Sizes Available In Copper, Rubber, Nylon, Aluminum, Metal, And Synthetic Gasket Materials. AGS Accufit Oil Drain Plug Is A High-Coverage/Low-Part Number Program That Covers Up To 93% Of All Vehicles On The Road, Including Domestic, European, Japanese, British, And Korean Models, While Reducing Inventory And Associated Costs By 80%. Reducing Stocked Part Numbers To Just 13 And The Superior Quality Built-In Features Make Accufit Your Number One Choice For Oil Drain Plugs. Easy Install – Finger-Grip Wing For Ease Of Installation. All Plugs Have 14Mm Hex – Just One Wrench Works For All! Hi-Temp Gasket – Red Hi-Temp Gasket For Max Sealing Protection. Easy Id – Thread Size Etched On Each Plug. Rust Protection – Black Oxide Coating For Rust And Corrosion Protection. Avoid Cross-Threading – Pilot-Point Tip To Avoid Cross-Threading During Installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, W 1 In, L 50 Yd, Red (18709)
- MILTON INDUSTRIES TIRE TREAD DEPTH GAUGE (MI448)
- K-TOOL INTERNATIONAL Lever Transfer Pump 15-55 Gal. Drums (KTI72210)
- LISLE Rubber Faced Vise Jaw Pads (48100)
- AGS Steel Tube Nut, Long, 3/16 (3/8-24 Inverted), 10/bag (BLF-10)
- AGS Brass Close Nipple, 1 Length, Male (3/8-18 NPT), 1/bag (PTF-25B)
- AGS A/C Condenser Repair End - 5/8 Internal Male O-Ring (ACR-039)
- AGS NiCopp Nickel/Copper Brake/Fuel/TransLine Tubing Coil, 5/16 x 25' (CNC-525)
- AGS Brass Compression Connector, 1/4 Tube, Male (1/8-27 NPT), 1/bag (CF-12B)
- AGS Steel 45 Degree Grease Elbow, 1-3/64 Length, Male (1/8-27 NPT), 1/bag (GF-10B)
- PARKER Compression Nut, 9/16", Brass (61AB-4)
- Ags Automotive Brakes