Shop All Brake Accessories
Ags
Accufit Oil Drain Plug Gasket Metal/Rubber 9/16"/M14
Mfr # ODPX-65269
Zoro # G8234417
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ags
- MFR # ODPX-65269
- Zoro # G8234417
- UPC # 77146381768
- Country of Origin United States
- Category Brake Accessories
Description
15 OE-Style Replacement Gaskets For The Most Popular OE-Style Oil Drain Plugs. Allows Easy Replacement Of Worn Or Damaged Oil Drain Plug Gaskets. Many Applications/Sizes Available In Copper, Rubber, Nylon, Aluminum, Metal, And Synthetic Gasket Materials. AGS Accufit Oil Drain Plug Is A High-Coverage/Low-Part Number Program That Covers Up To 93% Of All Vehicles On The Road, Including Domestic, European, Japanese, British, And Korean Models, While Reducing Inventory And Associated Costs By 80%. Reducing Stocked Part Numbers To Just 13 And The Superior Quality Built-In Features Make Accufit Your Number One Choice For Oil Drain Plugs. Easy Install - Finger-Grip Wing For Ease Of Installation. All Plugs Have 14Mm Hex - Just One Wrench Works For All! Hi-Temp Gasket - Red Hi-Temp Gasket For Max Sealing Protection. Easy Id - Thread Size Etched On Each Plug. Rust Protection - Black Oxide Coating For Rust And Corrosion Protection. Avoid Cross-Threading - Pilot-Point Tip To Avoid Cross-Threading During Installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 1-5/32 H, 7-9/32" W (PA10097)
- LANG TOOLS Vacuum Guage In Plastic Box (TU-1PB)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 13,000 lb. (PM107)
- SPEC-D TUNING 92-95 Honda Civic Crystal Housing Headlights Black (LH-CV92JM-APC)
- AGS 3/8 x 12 Aluminum A/C Repair Tubing - 6 Tubes per Box (ACR-012)
- AGS TransLine Adapter - 3/8 Rubber Hose to 5/16 Rubber Hose - 1 per Bag (TR-960)
- AGS Brass Bushing, Male (1/4-18 NPT), Female (1/8-27 NPT), 1/bag (PTF-15B)
- AGS Brass Hex Plug, Male (1/2-14 NPT), 1/bag (PTF-13B)
- AGS Lock Eease Graphite Lock Fluid 3.4 oz (LE-4)
- AGS Brass Adapter, Female(7/16-24 Invtd), Male(9/16-18 Invtd), 1/card (BLF-25C)
- SUR&R Adapter, 3/8"-24 x M10x1.0 Thread Sz, PK4 (BR500)
- Ags Brake Accessories