Shop All Disposable Suits & Coveralls
Agri Pro Enterprises
EZ Tie Boots, 4mil, XL, PK50, Xl, 50 PK, Clear, Polyethylene, Tie
Mfr # 318507
Zoro # G7035780
product price: $20.89
/pk 50, $0.42/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Color Clear
- Material Polyethylene
- Closure Type Tie
- Series Poly-Pro EZ
Product Information
- Brand Agri Pro Enterprises
- MFR # 318507
- Zoro # G7035780
- UPC # 751374318573
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Length | 16" |
Overall Height | 19 1/2 in |
Named Size | XL |
Details
Color | Clear |
Item | EZ Tie Boots,4mil,XL,PK50 |
Material | Polyethylene |
Closure Type | Tie |
Series | Poly-Pro EZ |
Packaging | Bulk |
Description
EZ Tie Boots,4mil,XL,PK50, Closure Type Tie, Color Clear, Material Polyethylene, Named Size XL, Overall Height 19 1/2 in, Packaging Bulk, Product Type Boot Cover, Series Poly-Pro EZ, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label, Personal Protection, 3-1/2 in H, PK5, HWL-535-751-5PK (HWL-535-751-5PK)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- FALLTECH 18in CABLE D-RING EXTENDER, SNAP (8366C)
- ENDURA Driver, Goatskin, Impact-Resistant, L, 9, PR (375GKGVBL)
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-4XL)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH5X002500)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586SLYXL000100)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHXL0025NF)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist/XL, White, PK25 (8112)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-02)
- KLEENGUARD Coveralls, 10 PK, Yellow, KleenGuard(TM) A71, Zipper (46772)
- Agri Pro Enterprises Disposable Clothing