Shop All Disposable Suits & Coveralls
Agri Pro Enterprises
EZ Tie Boots, 4mil, L, PK50, L, 50 PK, Clear, Polyethylene, Tie
Mfr # 318504
Zoro # G7082166
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 14-3/4"
- Material Polyethylene
- Closure Type Tie
- Series Poly-Pro EZ
Product Information
- Brand Agri Pro Enterprises
- MFR # 318504
- Zoro # G7082166
- UPC # 751374318542
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Length | 14-3/4" |
Named Size | L |
Overall Height | 16 in |
Details
Color | Clear |
Material | Polyethylene |
Item | EZ Tie Boots,4mil,L,PK50 |
Closure Type | Tie |
Series | Poly-Pro EZ |
Packaging | Bulk |
Description
EZ Tie Boots,4mil,L,PK50, Closure Type Tie, Color Clear, Material Polyethylene, Named Size L, Overall Height 16 in, Packaging Bulk, Product Type Boot Cover, Series Poly-Pro EZ, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Badge, Adhesive, We, 160Ct (AVE8395)
- LIFT SAFETY Lift Safety DAX Carbon Fiber Full Brim, Black Camo (HDC-20CK)
- MACURCO Fixed Gas Detector, CH4, C3H8, H2, Digital (GD-12)
- PIP Zipper Safety Vest, X-Large, Hi-Viz Orange (302-MVGZOR-XL)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH2X00250C)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44325)
- DUPONT Pirelli Diaphragm for Exhaust Valves, 3 PK, Black, Rubber (9912200000000300)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWHXL0025NP)
- DUPONT Coveralls, 6XL, 25 PK, White, ProShield(R) 60, Zipper (NG120SWH6X002500)
- WEST CHESTER PROTECTIVE GEAR Coverall, Xl, 25 PK, White, Polypropylene, Zipper (3500/XL)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-XL)
- Agri Pro Enterprises Workwear and Protective Clothing