Shop All Disposable Shoe Covers
Agri Pro Enterprises
AGRI-PRO Disposable Elastic-Top Walking Boot Covers
Mfr # 429503
Zoro # G002697021
product price: $30.89
/pk 25, $1.24/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Outside Diameter 2.3
- Length 16
- Overall Height 19 1/2 in
Product Information
- Brand Agri Pro Enterprises
- MFR # 429503
- Zoro # G002697021
- UPC # 751374429538
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Outside Diameter | 2.3 |
Length | 16 |
Overall Height | 19 1/2 in |
Details
Material | Vinyl |
Color | Clear |
Description
These Disposable Elastic-Top Boot Covers accommodate large-soled work boots up to size 13. The elastic top stretches wide for easy on and off, yet provides a snug fit to keep debris out.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U1-1037-RD_10X7 (U1-1037-RD_10X7)
- OAKLEY STRETCH 6 PANEL HAT L/XL (912209-01VL/XL)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Blue (92-134)
- ATG Gloves, Large, MaxiFlex Cut Resistant, PK12 (102752)
- AGRI PRO ENTERPRISES AGRI-PRO Disposable Elastic-Top Walking Boot Covers (429505)
- AGRI PRO ENTERPRISES Gray Shoe Covers, Non-Skid, XL, 100pair/Case (358120)
- CELLUCAP CELLUCAP Nonslip Shoe Covers (2803GRA)
- TINGLEY Boot Saver® Disposable Shoe Covers, XL, Ankle Height, Yellow, 100 Pack (6333.XL)
- ALPHA PRO TECH Critical Cover® SureGrip® Shoe Covers, Anti-Skid, Universal, Blue, PK300 (SH-X1222-B)
- LAKELAND Chem-Resistant Boot Covers, Yellow, PK25 (PBLC1S903YP-XL)
- LIGHTHOUSE Shoe Cover, Anti Skid, 1XL, PK2000 (USCB528U18)
- Agri Pro Enterprises Workwear and Protective Clothing