Shop All Dump Carts
Agri-Fab
Trailer Cart, 10.0 cu.ft., Rubber Wheels
Mfr # 45-0533
Zoro # G3785977
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Wheels 2
- Cubic Foot Capacity 10 cu ft
- Load Capacity - Hoppers and Cube Trucks 650 lb
- Container Material - Hoppers and Cube Trucks Steel
Product Information
- Brand Agri-Fab
- MFR # 45-0533
- Zoro # G3785977
- UPC # 052613105429
- Country of Origin United States
- Category Dump Carts
Dimensions
Overall Length | 60 in |
Overall Width | 33 13/16 in |
Overall Height | 27 1/2 in |
Inside Width | 28 1/8 in |
Wheel Diameter | 16 in |
Wheel Width | 4 in |
Inside Length | 29 1/2 in |
Inside Height | 10 1/8 in |
Axle Diameter | 3/4 in |
Description
Trailer Cart, Product Type Utility Cart, Number of Wheels 2, Cubic Foot Capacity 10 cu ft, Load Capacity 650 lb, Container Material Steel, Overall Length 60 in, Overall Width 33 13/16 in, Overall Height 27 1/2 in, Wheel Diameter 16 in, Color Black, Cubic Yard Capacity 0.37 cu yd, Inside Width 28 1/8 in, Wheel Width 4 in, Wheel Material Rubber, Inside Height 10 1/8 in, Inside Length 29 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS TRIMMER LINE SPEED CUTTER 0.9" x1.55" x0.45" (A-B1AC162)
- COAST OF MAINE Bar Harbor Blend Organic Flower and Plant Potting Soil 8 qt (1sB8-200)
- BLACK & DECKER 20V MAX* Lithium 12 in. 2-Speed String Trimmer/Edger (LST522)
- BRIGGS & STRATTON Muffler (392989)
- AGRI-FAB Steel Dump Cart, 750 lb. Capacity (45-0101-999)
- AGRI-FAB Poly Dump Cart 12 cu. ft. Capacity (45-0552)
- AGRI-FAB Steel Dump Cart, 350 lb. Capacity (45-0303)
- VESTIL POWERED DUMP CART 1000# CAPACITY (PDC-1000-33)
- GORILLA CARTS GCG-4 Garden Dump Cart, 600 lb Weight Capacity, 35.2 in L x 21.8 in W Deck, Straight Pull Handle (GCG-4/GOR4PS)
- ZORO SELECT Dump Cart, 17 cu.ft., 1000 lb., Pneumatic (46V233)
- ZORO SELECT Dump Cart, 10 cu.ft., 500 lb., Pneumatic (46V231)
- Agri-Fab Lawn Mowers & Accessories