Shop All Utility Carts
Agri-Fab
Steel ATV Cart
Mfr # 45-0554
Zoro # G506154693
original price:
$713.99
9% off
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$646.99
Free 30-Day Returns
Key Features
- Shelf Length 82 in
- Shelf Width 50 in
- Top Shelf Height 43 in
- Caster Wheel Material Steel
- Electrical Included Product
Product Information
- Brand Agri-Fab
- MFR # 45-0554
- Zoro # G506154693
- UPC # 52613105962
- Country of Origin United States
- Category Utility Carts
Dimensions
Shelf Length | 82 in |
Shelf Width | 50 in |
Top Shelf Height | 43 in |
Details
Item | Steel ATV Cart |
Caster Wheel Material | Steel |
Electrical Included | Product |
Description
Make your mower and even your ATV work harder so you don't have to, with the Agri-Fab ATV compatible steel cart. The extra-large bed measures 60 in. x 32 in. x 24 in. With a 1250 lbs. weight capacity this cart will haul most anything you need. The 18 in. x 9.5 in. all terrain pneumatic tires have roller bearings for easy maneuverability over the roughest terrain. If you need to use the cart as a flat bed the sides quickly and easily remove. The 100 DEG. swivel feature and 60 DEG. dump angle allows you to place the load where you need it. The heavy-duty 1 in. squared welded frame provides a 12 in. ground clearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Jumper Cable Set, 2ga, 15ft with Quick Connects (20219)
- US CARGO CONTROL 2" x 18' Blue Ratchet Strap w/ Double J Hook (5018WH-BLU)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S514-PPUB-BLK-121315)
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 21 ft Platform Height (6004C-10X21RTOR)
- AGRI-FAB ATV/UTV Swivel/Dump Cart (45-0579)
- AGRI-FAB Garden Cart (45-0594)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lbs. (FG452088BLA)
- LUXOR High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Cart, (3) Flat Shelves, 18"x32", 400 lb. (EC222-B)
- LITTLE GIANT Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2436BKDR)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb (5ML-2448-5PY)
- ZORO SELECT Utility Cart with Deep Lipped & Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (STC21-B)
- Agri-Fab Utility & Storage Carts