Shop All Faucet Aerators
Agri-Fab
Lawn Aerator, Spike Wheel: Material Galvanized Steel, For Agri-Fab
Mfr # 45-0544
Zoro # G0229565
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Agri-Fab
- Material Spike Wheel: Material Galvanized Steel
- Number of Spike Wheels 10
- Overall Width 48 in
- Total Number of Spikes 60
Product Information
- Brand Agri-Fab
- MFR # 45-0544
- Zoro # G0229565
- UPC # 052613105481
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Overall Width | 48 in |
Working Width | 40 in |
Wheel Dia. | 10 in |
Aeration Depth | 2 1/2 in |
Overall Height | 18 in |
Spike Dia. | 1 in |
Length (In.) | 40" |
Wheel Width | 2 in |
Overall Depth | 31 in |
Wheel Diameter | 10 in |
Spike Diameter | 1 in |
Description
Lawn Aerator, Spike Wheel Type Straight Plug, Working Width 40 in, Spike Diameter 1 in, Aeration Depth 2 1/2 in, Weight Capacity 100 lb, Frame Material Steel, Hitch Type Pin, Total Number of Spikes 60, Overall Height 18 in, Overall Width 48 in, Wheel Width 2 in, Overall Depth 31 in, Number of Spike Wheels 10, Spike Wheel Material Steel, Wheel Diameter 10 in, Wheel Type Flat Free, Handle Type Single Lever Transport
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Bag Housing, 42-1/10 In., 3 In NPT, 200 gpm (ES23NA415-75)
- SMITH-COOPER Tee, 3/4", 125, Brz Nl (4385008090)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 8" Swivel S (TLL13-8108-SE1Z)
- ASCO 302284 Rebuild Kit 8210 Ac (302284)
- KOHLER Aerator, Laminar, Small, 1.2 Gpm (1267079)
- U-POL PRODUCTS U-POL Products UP0791 High 5 Gray Primer; Aer. (UPL-UP0791)
- DANCO Dual Thread 15/16 in.-27M x 55/64 in.-27F Antique Brass Faucet Aerator (9DD036099B)
- CHICAGO FAUCET 1.5 gpm Aerated Outlet, 13/16"-27 Thread Size, Chrome, Brass (E34JKABCP)
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5500005)
- MOEN Water Saving Aerator in Chrome (44003)
- SPEAKMAN Tee/Hose For Sb-1x2xs (RPG63-0084)
- Agri-Fab Faucet Aerators