Shop All Spreaders
Agri-Fab
Broadcast Spreader, 130 lb. Cap.
Mfr # 45-0548
Zoro # G3980228
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 130 lb
- Spread Width 10 ft
- Drop Type Spinner
- Flow Control Rod
- For Use With Fertilizer, Grass Seed, Ice Melt
Product Information
Dimensions
Spread Width | 10 ft |
Spray Width | Up to 4 ft |
Details
Item | Broadcast Spreader |
Capacity | 130 lb |
Drop Type | Spinner |
Flow Control | Rod |
For Use With | Fertilizer, Grass Seed, Ice Melt |
Includes | Deflector, Grate, Hopper Cover |
Wheel Type | Pneumatic |
Handle | Fixed T |
Description
This Agri-Fab 45-0548 Broadcast Spreader is the perfect tool for applying grass seed, fertilizer and other granular products. The large capacity of 130 lb. allows you to spread a lot of product in one go. You can easily control the flow with the rod type flow control and the spinner drop type. It has a fixed T handle that ensures easy carrying from one place to another. This pneumatic wheel broadcast spreader has a 4 ft spray width and 10 ft spread width. The Agri-Fab Broadcast Spreader is an essential tool for lawn care professionals as well as those who love gardening at home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, 18", 5/8", HL 18" x2.5" x0.33" (A-B1BC1205)
- AFTERMARKET Fits John Deere Parts HYD. PUMP OVERHAUL KIT 760A, 760, 700A, 646B, 646, 6 (RE29107)
- ICS Concrete Chain Saw Bar, 12 in. length (553208)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-57)
- AGRI-FAB Push Spreader, 50 lb Cap., U-Bar Handle (45-0566)
- AGRI-FAB Grate, For Broadcast Spreaders (69411)
- AGRI-FAB 85 lb. capacity Push Spreader (45-0532)
- AGRI-FAB Drop Spreader, 100lb. cap., Manual Lever (45-0543)
- AGRI-FAB Lawn Spreader Cover (69712)
- AGRI-FAB Lawn Spreader Cover (69711)
- GL ENTERPRISES 3 x 4 in. Standard Plastic Spreader (GLE-1204)
- Agri-Fab Spreaders