Shop All Lawn & Garden Sprayers
Agri-Fab
6 Gallon Push Sprayer, Electronic
Mfr # 45-0595
Zoro # G708442208
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Agri-Fab
- MFR # 45-0595
- Zoro # G708442208
- UPC # 52613154106
- Country of Origin United States
- Category Lawn & Garden Sprayers
Description
Agri-Fab's 45-0595 is a 6 Gal. battery operated push sprayer which offers a versatile sprayer with excellent flexibility in a small package. This sprayer features a 6 Gal. tank and a 1.0 GPM 40 psi that operates on a 5 Amp hour 12-Volt battery. The 15 ft. Hose and versatile wand will let you reach up to 20 ft. streams and the wands handle grip also features a trigger lock to allow for continuous flow. It has a wide mouth opening which allows for easy refill, drain with a garden hose sized thread and strainer to prevent particles from being sucked up into the pump. This sprayer can be used at any time during the year, to spray for a variety of reasons including: grub prevention, crab grass prevention and perennial weeds prevention, along with liquid fertilizer applications. Spraying your yard periodically throughout the year can greatly improve your lawn's health and quality. The 6 Gal. Push Sprayer will last you for years to come with proper care and use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Hub-Pulley (718-04407)
- JOLLY PETS The Jolly Tuff Tosser 4" (3201-4)
- SPALDING Folding Mat, V2, Royal Blue, 12 x 6 Ft (IM110-1012)
- WEED WARRIOR Push-N-Load Trimmer Head (17234)
- AGRI-FAB 175 lbs Max Tow Behind Drop Spreader, 28 x 50 x 33 in. (AG12928)
- AGRI-FAB 45 Gallon Tow Sprayer, Poly Resin Tank, 60 in Hose Length (45-0589)
- AGRI-FAB 25 Gallon Spot Sprayer, Poly Resin Tank, 32 in Hose Length (45-0616)
- AGRI-FAB 15 Gallon Spot Sprayer, Poly Resin Tank, 32 in Hose Length (45-0615)
- CHAPIN R E MFG WORKS 32OZ Hand Sprayer (1105)
- MILWAUKEE TOOL 2 Gal. Handheld Sprayer Replacement Tank, HDPE Tank, Hose Not Included Hose Length (49-16-2762)
- SOLO 4 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 48" Hose Length (475-B)
- Agri-Fab Lawn Sprayers & Accessories