Shop All Vent and Duct Insulation
Agilux
5 ft Hanging Cable with Angel Side Exit Hanger, Mini hooks, Loads To 33lbs 5:1 Safety Factor
Mfr # LG-5FT
Zoro # G002485635
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Insulation Length 5ft
- Capacity 33lbs
Product Information
- Brand Agilux
- MFR # LG-5FT
- Zoro # G002485635
- UPC # 810229020518
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Duct Insulation Length | 5ft |
Length | 5 ft |
Details
Duct Insulation Item | Hanging Cable |
Capacity | 33lbs |
Description
This AGILUX brand Hanging Cable is designed for duct insulation and has a length of 5ft. It has a capacity of 33lbs and a 5:1 safety factor. It also includes an angel side exit hanger and mini hooks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEILING FAN DESIGNERS Ceiling Fan Designers 7990-OKL New NCAA OKLAHOMA SOONERS 52 in. Ceiling Fan Blade Set (7990-OKL)
- TRUE AIRE REGISTER FLOOR 10X4"" BRN (CM150MB 04X10)
- AIR HANDLER Fiberglass Air Filter, 8x16x1", MERV 5 (5W499)
- ZORO SELECT Filtered Return Air Grille, 14.62 X 14.62, White, Steel (4MJT1)
- JOHNS MANVILLE 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (676058)
- JAYDEE FIFLEXMESH 38" x 150' EIFS Mesh, 4.5oz, Ext, Wht, 38"X150ft, White (EF-38150)
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17750)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17765)
- HYDROTHERM Insulated Base Door (BM-3324)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47270)
- KNAUF INSULATION .75# 2-3/16"X48"X75' (R 6.0) Knf Fsk Fg Duct Wrap (502869)
- Agilux Heating Ducting & Venting