Shop All Band Saw Blades
Aggressor
Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal
Mfr # A932-79
Zoro # G4791081
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 7 ft. 9 in
- Width 3/4"
- Teeth per Inch 8/12
- Thickness 0.035"
Product Information
- Brand Aggressor
- MFR # A932-79
- Zoro # G4791081
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9 in |
Width | 3/4" |
Details
Item | Bi-Metal Bandsaw Blade, 3/4",7x9",8/12" |
Primary Saw Application | General Purpose |
Teeth per Inch | 8/12 |
Thickness | 0.035" |
Material | Bimetal |
Description
Bi-Metal Bandsaw Blade, 3/4 In.,7x9 In.,8/12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimper Non-Insulated Terminals 22 AWG6 (300-055)
- KEO Drill/Countersink, 6 FL, 82 deg., 2in L, TiN (55026-TIN)
- PROTO 1/4" Drive Universal Joint SAE (J4770A)
- TEKTON 11/32 Inch Stubby Combination Wrench (18044)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (A975-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 13"x6", 3/4", 13 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (A976-136)
- AGGRESSOR Bandsaw Blade, 3/4"x.035, 14"x6", 5/7", 14 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (A904-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 11 ft., 6/10", 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-11)
- AGGRESSOR Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (A929-12)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- SUPERCUT 150-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (442441)
- Aggressor Band Saw Blades