Shop All Band Saw Blades
Aggressor
Bi-Metal Bandsaw Blade, 1", 13"x6", 4/6", 13 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal
Mfr # A974-136
Zoro # G4790908
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Aggressor
- MFR # A974-136
- Zoro # G4790908
- Country of Origin China
- Category Band Saw Blades
Dimensions
Width | 1" |
Details
Item | Bi-Metal Bandsaw Blade,1",13"x6",4/6" |
Primary Saw Application | General Purpose |
Teeth per Inch | 4/6 |
Thickness | 0.035" |
Material | Bimetal |
Description
Bi-Metal Bandsaw Blade,1 In.,13 In.x6 In.,4/6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Metric Service Wrench 36 mm (J3536M)
- PERFORMANCE TOOL #2 Phillips Screwdriver 6 pc (20117)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Impac (3824)
- PROTO 8 oz. Ball Pein Hammer - Industrial Wood Handle (J1308PD)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (A975-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 13"x6", 3/4", 13 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (A976-136)
- AGGRESSOR Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (A929-12)
- AGGRESSOR Bandsaw Blade, 3/4"x.035, 14"x6", 5/7", 14 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (A904-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (A932-79)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- SUPERCUT 62-inch x 0.375-inch x 0.25 x 14 TPI Carbon Tool Steel Blade (525458)
- Aggressor Band Saw Blades