Shop All Band Saw Blades
Aggressor
Bi-Metal Bandsaw Blade, 1", 11 ft., 6/10", 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal
Mfr # A970-11
Zoro # G4790996
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Width 1"
- Teeth per Inch 6/10
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Aggressor
- MFR # A970-11
- Zoro # G4790996
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 11 ft. |
Width | 1" |
Details
Item | Bi-Metal Bandsaw Blade,1",11 ft.,6/10" |
Primary Saw Application | General Purpose |
Teeth per Inch | 6/10 |
Thickness | 0.035" |
Material | Bimetal |
Description
Bi-Metal Bandsaw Blade,1 In.,11 ft.,6/10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 21/64 (47721)
- PROTO 3/4 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (J07520-LT)
- WESTWARD Ball Bearing Slides, 10 in. x 35mm, PR (GGS_51211)
- PELICAN Black Protective Case, 18-1/2"L x 14.06"W x 6.9"D (1500)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 6/10", 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (A932-79)
- AGGRESSOR Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (A929-12)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (A975-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 13"x6", 3/4", 13 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (A976-136)
- DOALL SILENCER GP BI-METAL SAW BLADE (303-933185.000)
- Aggressor Band Saw Blades