Shop All Band Saw Blades
Aggressor
Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal
Mfr # A970-10
Zoro # G4791048
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Width 1"
- Teeth per Inch 6/10
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Aggressor
- MFR # A970-10
- Zoro # G4791048
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 10 ft. |
Width | 1" |
Details
Item | Bi-Metal Bandsaw Blade,1",10 ft.,6/10" |
Primary Saw Application | General Purpose |
Teeth per Inch | 6/10 |
Thickness | 0.035" |
Material | Bimetal |
Description
Bi-Metal Bandsaw Blade,1 In.,10 ft.,6/10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Fixed Blade Knife, Serrated, 4-13/16 in. (30-001060)
- KLEIN TOOLS Reversible Jaw/Adjustable Pipe Wrench, 10-Inch (D86930)
- M.K. MORSE MHSA52C 3-1/4 REAL MCCO HOLE SAW (116527)
- DEWALT 20.0/60.0V Li-Ion Battery, 9.0Ah Capacity (DCB609)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 6/10", 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 11 ft., 6/10", 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-11)
- AGGRESSOR Bandsaw Blade, 3/4"x.035, 14"x6", 5/7", 14 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (A904-146)
- AGGRESSOR Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (A929-12)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 13"x6", 3/4", 13 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (A976-136)
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (A932-79)
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (12913D2B103048)
- Aggressor Band Saw Blades