Shop All Band Saw Blades
Aggressor
Bandsaw Blade, 3/4"x.035", 11"x6", 5/7", 11 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal
Mfr # A904-116
Zoro # G4790768
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Teeth per Inch 5/7
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Aggressor
- MFR # A904-116
- Zoro # G4790768
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 11 ft. 6 in |
Width | 3/4" |
Details
Item | Bandsaw Blade,3/4"x.035",11"x6",5/7" |
Teeth per Inch | 5/7 |
Thickness | 0.035" |
Material | Bimetal |
Description
Bandsaw Blade,3/4 In.x.035 In.,11 In.x6 In.,5/7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80 mm, Bore Dia. D2= 0.375", Fixed Grip, Thermoset (K0162.2080XCO)
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 15" L, Full Polish Chrome Finish (81360T)
- STANLEY TOOL BOX STNLY ES 16.25"" (STST16331)
- KAPRO 905 CONDOR 24" Magnetic Professional Box Level with OPTIVISION Red (905-41-24M)
- AGGRESSOR Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (A929-12)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 11 ft., 6/10", 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-11)
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (A932-79)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 6/10", 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 13"x6", 3/4", 13 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (A976-136)
- AGGRESSOR Bandsaw Blade, 3/4"x.035, 14"x6", 5/7", 14 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (A904-146)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (52066D2B72375)
- Aggressor Band Saw Blades