Shop All Band Saw Blades
Aggressor
Bandsaw Blade, 1"x.035", 14"x10", 2/3", 14 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal
Mfr # A960-146
Zoro # G4790689
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 ft. 6 in
- Width 1"
- Teeth per Inch 2/3
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Aggressor
- MFR # A960-146
- Zoro # G4790689
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 14 ft. 6 in |
Width | 1" |
Details
Item | Bandsaw Blade,1"x.035",14"x10",2/3" |
Teeth per Inch | 2/3 |
Thickness | 0.035" |
Material | Bimetal |
Description
1-1/4 X .042 Bi-Metal Band 2/3 Variable Pitch High Positive Rake 10 Degree High Production band for difficult to cut materials such as monels, titanium, inconels, and stainless steels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Combination Flat Wrench 7Mm (100357)
- HAKKO/CHP Very Fine Point Tweezer, Tapered (5-SA)
- CRAFTSMAN 1/4 | 3/8 | 1/2 Drive Tool Set, 189-pc 3 Drive Mechanics Tool, Fractional & Metric, 189 pcs (CMMT12034)
- STARRETT Steel Rule, 4R, 6 L x 3/4 In W, Chrome, Hook (CH604R-6)
- AGGRESSOR Bandsaw Blade, 3/4"x.035, 14"x6", 5/7", 14 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (A904-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 13"x6", 3/4", 13 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (A976-136)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 6/10", 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-146)
- AGGRESSOR Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (A929-12)
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (A932-79)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (A975-146)
- SUPERCUT 99.75-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw (711370)
- Aggressor Band Saw Blades