Shop All Band Saw Blades
Aggressor
Bandsaw Blade, 1"x.035, 13"x6", 3/4", 13 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal
Mfr # A9285-136
Zoro # G4790759
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 ft. 6 in
- Width 1"
- Teeth per Inch 3/4
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Aggressor
- MFR # A9285-136
- Zoro # G4790759
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 13 ft. 6 in |
Width | 1" |
Details
Item | Bandsaw Blade,1"x.035,13"x6",3/4" |
Teeth per Inch | 3/4 |
Thickness | 0.035" |
Material | Bimetal |
Description
Bandsaw Blade,1 In.x.035,13 In.x6 In.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Koloss 1/2" Drive Rachet W/ Dbl Sided Ha (WER05133862001)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (TI4136IM)
- CLC WORK GEAR Black Ballistic Polyester 20 Pockets, 5508 (5508)
- KLEIN TOOLS Screwdriver Set, Mini Slotted and Phillips, 4-Piece (85484)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 11 ft., 6/10", 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-11)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (A975-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (A932-79)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 6/10", 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-146)
- AGGRESSOR Bandsaw Blade, 3/4"x.035, 14"x6", 5/7", 14 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (A904-146)
- STARRETT Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal (99903-11-06)
- Aggressor Band Saw Blades