Shop All Band Saw Blades
Aggressor
Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal
Mfr # A929-12
Zoro # G4790707
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Aggressor
- MFR # A929-12
- Zoro # G4790707
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 12 ft. |
Width | 1" |
Details
Item | Bandsaw Blade,1"x.035",12 ft.,4/6" |
Teeth per Inch | 4/6 |
Thickness | 0.035" |
Material | Bimetal |
Description
1 X .035 Bi-Metal Band 4/6 Variable Pitch High Positive Rake 10 degree High Production band for difficult to cut materials such as monels, titanium, inconels, and stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Ratchet Key Tool (KMTRT-11-R3)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 6-Point Impact Socket (SID22029)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 3/4-16 UNF (MS16142-8R)
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short (15232)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 11 ft., 6/10", 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-11)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 13"x6", 3/4", 13 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (A976-136)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- AGGRESSOR Bandsaw Blade, 3/4"x.035, 14"x6", 5/7", 14 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (A904-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (A975-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 6/10", 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-146)
- MORSE Band Saw Blade, 9 ft. 3 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14 9'3)
- Aggressor Band Saw Blades