Shop All Band Saw Blades
Aggressor
Bandsaw Blade, 1-1/4"x0.042", 14ft.6", 3/4", 14 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal
Mfr # AXS961-146
Zoro # G4790619
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 ft. 6"
- Width 1-1/4"
- Teeth per Inch 3/4
- Thickness 0.042"
- Material Bimetal
Product Information
- Brand Aggressor
- MFR # AXS961-146
- Zoro # G4790619
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 14 ft. 6" |
Width | 1-1/4" |
Details
Item | Bandsaw Blade,1-1/4"x0.042",14ft.6",3/4" |
Teeth per Inch | 3/4 |
Thickness | 0.042" |
Material | Bimetal |
Description
Bandsaw Blade,1-1/4 In.x0.042 In.,14ft.6 In.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Cobalt Aircraft Extension Drills, 3/32, 6PK (1200C106)
- EKLIND Ergonomic 9 mm Tip Size, 9 in Long (64985)
- STANLEY Steel Heavy Duty Replacement Blade 2-7/16 in. L 5 pc (11-921)
- WILLIAMS Williams Lineman"s Plier, 7", OAL (PL-204C-TH)
- AGGRESSOR Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (A929-12)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (A975-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (A932-79)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 11 ft., 6/10", 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-11)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 6/10", 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-146)
- SUPERCUT 130-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (446647)
- Aggressor Power Saw Blades