Shop All Sprayer Accessories
Ag South
Gold TowBehind Sprayer, 30 gal Capacity
Mfr # SC-30-TRL
Zoro # G607680244
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ag South
- MFR # SC-30-TRL
- Zoro # G607680244
- UPC # 733029113726
- Country of Origin United States
- Category Sprayer Accessories
Description
Ideal for applying insecticides and herbicides Dependable, HighFlo High Performance pump, 24 gpm, 60 psi, 7amp draw 156 in lead wire with quick coupler, in line switch and deluxe battery clips allow operator to use sprayer immediately without hunting for wire and patching it to the power source Sprayer can be easily emptied thru the sump and drain port for easy cleaning Trailer sprayer comes completely plumbed Attach boom, put on the wheels, reposition the hitch and user is ready to spray 30 gal low profile polyethylene tank and trailer, twonozzle folding spray boom with an 80 in swath and a 12 V seven amp draw diaphragm pump with adjustable pressure range 30 gal trailer features 16 in tall pneumatic tires NOTE Trailer for off road use only, 5 MPH Maximum
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES RV Wheel Cover, 29"-31.75" Dia, Snow White (80-222-162302-00)
- OREGON Trimmer Line: Round Gatorline (23-595)
- DIAL MFG Zinc Anode (5157)
- JACTO Jacto Sprayer Replacement Adjustable Cone Nozzles (323725)
- AG SOUTH AG South 5275087 Replacement Pump, 2.1 gpm, 12 V, 60 psi (5151087/5275087)
- AG SOUTH AG South 5275088 Waterproof Replacement Pump, 12 V, 11 A, 4.5 gal, 4.5 psi (5151088/5275088)
- WESTWARD Westward Gear (TT31141G)
- CHAPIN Comprs Sprayer Shut-Off Nozzle (6-6062)
- TEEJET Rotating Tank Rinse Nozzles (55270-1/2-11-POM)
- TEEJET Directovalve Soleniod Valve (AA144A-1)
- TEEJET TeeJet No Drip Dry Boom Nozzle Body Tee 3/4" (22252-312-750-NYB)
- Ag South Lawn Sprayers & Accessories