Shop All Chandeliers
Afx
Zoe LED Sconce - 120-277V, Length: 4"
Mfr # ZOS505600L30MVBK
Zoro # G1244837
product price: $109.00
/ea
Free Shipping & Returns
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Metal
- Height 5"
- Width 5"
- Type Wall Sconce
Product Information
- Brand Afx
- MFR # ZOS505600L30MVBK
- Zoro # G1244837
- UPC # 37949432685
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 5" |
Width | 5" |
Length | 4" |
Details
Item | Zoe LED Sconce - 120-277V |
Lamp Type | Led |
Finish | Metal |
Type | Wall Sconce |
Watts | 9 |
Voltage | 12-277V |
Description
Zoe LED Sconce - 120-277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb (F31T8/SPX41/U/ECO)
- PROGRESS LIGHTING 1-Light Sconce, 100 W, Black (P7103-31)
- ILC Replacement for Trojan 302108 Quartz Sleeve replacement light bulb lamp (302108 QUARTZ SLEEVE TROJAN)
- COMMERCIAL LED F9T8/5K 2Ft Light 25PK (CLT93-9WT8-850-2FT-B)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- DESIGNERS FOUNTAIN Elements 6-Light Charcoal Interior Incandescent Chandelier (86586-CHA)
- Afx Chandeliers